Shop All Safety Handrails
Zoro Select
Pipe Railing, 3 Ft, Steel
Mfr # VDKR-3
Zoro # G4287748
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 36 in
- Overall Height 42 in
- Top Rail Height 42 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VDKR-3
- Zoro # G4287748
- UPC # 691215044974
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 36 in |
Overall Height | 42 in |
Top Rail Height | 42 in |
Rail Size | 1-5/8" |
Midrail Height | 21 in |
Handrail Dimensions | 1 5/8 in |
Mounting Plate Dimensions | [delete} |
Details
Material | Steel |
Color | Yellow |
Rail Shape | Round |
Handrail Component | Handrail Section |
Number of Mounting Holes | 0 |
Handrail Component Material | Steel |
Item | Handrail Section |
Handrail Shape | Round |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 36 in, Handrail Dimensions 1 5/8 in, Color Yellow, Overall Height 42 in, Number of Mounting Holes 0, Midrail Height 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPOrange)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE2803DFX6)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEN1)
- ZORO SELECT Hand Rail Section, L 6 Ft (2HET1)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEK8)
- ZORO SELECT Sfty Hand Rail Section, L 48In, H 42-1/8In (2HEK9)
- ZORO SELECT Handrail Gate, 3 Ft, Steel (VDKR-G3)
- ZORO SELECT Hand Rail Section, L 8 Ft (2HET2)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-120-TB)
- Zoro Select Warehouse Safety Guards & Protectors