Shop All PEX Tubing
Zoro Select
Pipe, Plastic, 1 In
Mfr # SIDR-9-160-16
Zoro # G2981955
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 1 3/64 in
- Outside Dia. 1 19/64 in
- Wall Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SIDR-9-160-16
- Zoro # G2981955
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 1 3/64 in |
Outside Dia. | 1 19/64 in |
Tube Length | 100 ft |
Tube Bend Radius | 13 in |
Outside Diameter | 1 5/16 in |
Bend Radius | 13 in |
Inside Diameter | 1 1/16 in |
Overall Length | 100 ft |
Description
Tubing, Application Water, Color Black, Hardness Not Applicable, Inside Diameter 1 1/16 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.5)
- ZORO SELECT 1/2" FNPT 316/316L SS 45 Degree Elbow (1000300318)
- CHICAGO FAUCET Tempering Valve, 3/8 In Compression, Brass (131-ABNF)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 40 (330014606)
- ZORO SELECT Gas Tubing, Yellow, 1.315 In OD, 150 Ft (PGA10041010020-150)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- ZORO SELECT PEX Tubing, Orange, 1 in, 100 ft, 80 psi (Q5PAP100X)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 300 ft, 100 psi (Q3PC300XRED)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. Red PEX-A Pipe in Solid (EPPR10012S)
- Zoro Select PEX Tubing