Shop All PEX Tubing
Zoro Select
Pipe, Plastic, 1 In
Mfr # SIDR-15-100-16
Zoro # G2921816
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 1 3/64 in
- Outside Dia. 1 13/64 in
- Wall Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SIDR-15-100-16
- Zoro # G2921816
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 1 3/64 in |
Outside Dia. | 1 13/64 in |
Tube Length | 100 ft |
Tube Bend Radius | 12 in |
Outside Diameter | 1 7/32 in |
Bend Radius | 12 in |
Overall Length | 100 ft |
Inside Diameter | 1 1/16 in |
Description
Tubing, Application Water, Color Black, Hardness Not Applicable, Inside Diameter 1 1/16 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1 7/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050CMU360)
- MAXITROL Rv20Vl-3/8" 3/8" Gas Pressure (RV20VL-3/8)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X78ANA)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT Tubing (1508-500625-25)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- Zoro Select PEX Tubing