Shop All Drum Heaters
Zoro Select
Pipe Heater, Elec, 3A, 115V, L72In
Mfr # 3CDC9
Zoro # G3284705
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 345 W
- Amps AC 3 A
- Voltage 115 V
- Watt Density 2.50W/sq in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CDC9
- Zoro # G3284705
- UPC # 190735477014
- Country of Origin China
- Category Drum Heaters
Dimensions
Length | 72 in |
Width | 1 in |
Details
Item | Pipe Heater |
Watts | 345 W |
Amps AC | 3 A |
Voltage | 115 V |
Watt Density | 2.50W/sq in |
Control Range | 40 Degrees to 60 Degrees F |
Powered By | Electric |
Standards | Made With UL/CSA Recognized Components |
Type | Electric |
Includes | Automatic Thermostat, and a 6 ft Power Cord with 2 Prong Plug |
Shop By | Closeouts |
Description
Pipe Heater, Watt Density 2.50W/sq in, Watts 345 W, Includes Automatic Thermostat, and a 6 ft Power Cord with 2 Prong Plug, Standards Made With UL/CSA Recognized Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR COVER GASKET GAS AIR ARM LG (100233617)
- ZORO SELECT Replacement Core, 1/4In Schrader, PK10 (4PDJ3)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (QC-E5)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 4 In (BC1075-400S R)
- ZORO SELECT Pipe Heater, Elec, 1.3A, 115V, L24In (3CDC7)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- ZORO SELECT Drum Heater, Elec, 2.6A, 115V, L32 1/4In (3CDA7)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- Zoro Select Heating Elements