Shop All Drum Heaters
Zoro Select
Pipe Heater, Elec, 2A, 115V, L48In
Mfr # 3CDC8
Zoro # G3455191
original price:
$69.17
57% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 230 W
- Amps AC 2 A
- Voltage 115 V
- Watt Density 2.50W/sq in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CDC8
- Zoro # G3455191
- UPC # 190735477007
- Country of Origin China
- Category Drum Heaters
Dimensions
Length | 48 in |
Width | 1 in |
Details
Item | Pipe Heater |
Watts | 230 W |
Amps AC | 2 A |
Voltage | 115 V |
Watt Density | 2.50W/sq in |
Powered By | Electric |
Type | Electric |
Control Range | 40 Degrees to 60 Degrees F |
Includes | Automatic Thermostat, and a 6 ft Power Cord with 2 Prong Plug |
Standards | Made With UL/CSA Recognized Components |
Shop By | Closeouts |
Description
Pipe Heater, Watt Density 2.50W/sq in, Watts 230 W, Includes Automatic Thermostat, and a 6 ft Power Cord with 2 Prong Plug, Standards Made With UL/CSA Recognized Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fan and Limit, 170-190 Temp Range (6UED3)
- DR INFRARED HEATER Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control (DR-238)
- AIR-DRIVE Replacement Blade (RP301130G)
- KOCH FILTER 16x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-017)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- Zoro Select Heating Elements