Shop All Black Pipe Fittings
Zoro Select
Pipe, For Air, 1 5/8 in I.D., Aluminum
Mfr # ZUSA-PF-14985
Zoro # G501248564
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.138 in
- Fitting Compatibility Schedule 40
- Side B Thread Type NPT
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-14985
- Zoro # G501248564
- UPC # 193005461898
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Inside Diameter | 1 5/8 in |
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 ft |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Pipe |
Wall Thickness | 0.138 in |
Fitting Compatibility | Schedule 40 |
Side B Thread Type | NPT |
Connection Type | Male NPT x Male NPT |
Side B Connection Type | Threaded |
Schedule | Schedule 40 |
Material | Aluminum |
Thread Configuration | Threaded on Both Ends |
Material Grade | 6063-T6 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side B Gender | Male |
Side A Connection Type | Threaded |
Side A Gender | Male |
Resistance Properties | Corrosion-Resistant |
Application | Air |
Metal Pipe Construction | Seamless |
Side A Thread Type | NPT |
Pressure Level | Low Pressure (100-299 psi) |
Description
Pipe, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 3 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24 in.L (32PL-CA11-0240-11D-11D)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 100psi (6010HGM01-AM-100)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1/2" NPT Female (ZUSA-PF-6823)
- ZORO SELECT 2" x 3/4" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class STD (3964533301)
- ZORO SELECT 3" x 2" Malleable Iron Reducing Coupling (4316001484)
- ZORO SELECT 6" Black Steel Slip On Flange (FLCS1RFSO600)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y75)
- ZORO SELECT 1/8" Male NPT Malleable Iron Square Head Plug Class 150 (5P540)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA4)
- ZORO SELECT Malleable Iron Union, Class 150, 1 1/2 in x 1 1/2 in Fitting Pipe Size, FNPT x FNPT, 1 Pack (5P595)
- Zoro Select Fittings