Shop All Black Pipe Fittings
Zoro Select
Pipe, For Air, 1 25/64 in I.D., Aluminum
Mfr # ZUSA-PF-15020
Zoro # G101248421
original price:
$271.49
26% off
new price: $198.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.133 in
- Pipe Size (Fittings) 1-1/4"
- Inside Diameter 1 25/64 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-15020
- Zoro # G101248421
- UPC # 193005462246
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Inside Diameter | 1 25/64 in |
Outside Diameter | 1 21/32 in |
Overall Length | 10 ft |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Pipe |
Wall Thickness | 0.133 in |
Material | Aluminum |
Schedule | Schedule 40 |
Side A Gender | Male |
Side B Connection Type | Threaded |
Resistance Properties | Corrosion-Resistant |
Fitting Compatibility | Schedule 40 |
Metal Pipe Construction | Seamless |
Side B Gender | Male |
Application | Air |
Thread Configuration | Threaded on Both Ends |
Side B Thread Type | NPT |
Side A Connection Type | Threaded |
Side A Thread Type | NPT |
Pressure Level | Low Pressure (100-299 psi) |
Material Grade | 6063-T6 |
Connection Type | Male NPT x Male NPT |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Description
Pipe, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 25/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 10 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Push-to-Connect Reducing Straight Union, 1/4 in x 5/32 in Tube Size, PBT, White, 10 PK (M20200402)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- ANVIL 1/2" FNPT Galvanized Hex Locknut (0319913448)
- KOHLER Purist 18 Towel Bar (14435-2MB)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-529)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAL7)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001460)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW112)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE1)
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (1494833101)
- PROSOURCE Pipe Nipple Black 3/4X5 (3/4X5B)
- Zoro Select Fittings