Shop All Black Pipe Fittings
Zoro Select
Pipe, For Air, 1 1/16 in I.D., Aluminum
Mfr # ZUSA-PF-14992
Zoro # G401248534
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.126 in
- Side B Connection Type Threaded
- Resistance Properties Corrosion-Resistant
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-14992
- Zoro # G401248534
- UPC # 193005461966
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Inside Diameter | 1 1/16 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Overall Length | 4 ft |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Pipe |
Wall Thickness | 0.126 in |
Side B Connection Type | Threaded |
Resistance Properties | Corrosion-Resistant |
Application | Air |
Thread Configuration | Threaded on Both Ends |
Fitting Compatibility | Schedule 40 |
Metal Pipe Construction | Seamless |
Connection Type | Male NPT x Male NPT |
Material Grade | 6063-T6 |
Side A Thread Type | NPT |
Side A Connection Type | Threaded |
Side A Gender | Male |
Side B Gender | Male |
Pressure Level | Low Pressure (100-299 psi) |
Schedule | Schedule 40 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side B Thread Type | NPT |
Material | Aluminum |
Description
Pipe, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 1/16 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/4" Pipe Size (22UL49)
- NIBCO Fitting Union, Cast Bronze, C x MNPT (7334 11/4)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (DGS15810Y)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP221208E)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y96)
- ZORO SELECT Black Nipple, Welded, 1 1/2x8 (793N13)
- ZORO SELECT Socket x Socket Cast Iron P - Trap W / 1/2" Primer Tap (228534)
- ZORO SELECT 3/8" Female NPT Black Forged Steel Half Coupling (1MNB5)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD300)
- ZORO SELECT 1" x 3/4" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK2)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080403)
- Zoro Select Fittings