Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Schedule 40, 316/316L SS
Mfr # 4381003050
Zoro # G200441822
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Schedule 40 Weld Neck Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B1.20.1, ASME B16.5
- Pipe Fitting Material & Grade 316/316L Stainless Steel
- Bolt Hole Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381003050
- Zoro # G200441822
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Bolt Hole Diameter | 3/4 in |
Nominal Pipe Size | 2 in |
Flange Outside Diameter | 6 in |
Bolt Circle Diameter | 4 3/4 in |
Details
Specific Fitting Shape | Schedule 40 Weld Neck Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B1.20.1, ASME B16.5 |
Pipe Fitting Material & Grade | 316/316L Stainless Steel |
Flange Type | Weld Neck Flange |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Material Grade | 316/316L |
Connection Surface | Raised Face |
Number of Bolt Holes | 4 |
Class | Class 150 |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Shape | Flange |
Flange Thickness | 3/4 in |
Description
Schedule 40 Weld Neck Flange, Raised Face, 2 in Nominal Pipe Size, 6 in Flange Outside Diameter, 3/4 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 62 22)
- DIXON Hex Female to Male Nipple, 1 in, Brass, FNPT x MNPSH, Domestic (FM1010)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- KOHLER WatertileRd 27 Nozzle Body Spray 1.0 (77119-BL)
- ZORO SELECT 1/2" MNPT 316 SS Hex Socket Plug (60SP112N012)
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling (2UA23)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- ZORO SELECT 1/2" Welded SS Slip-On Flange (4381000400)
- ZORO SELECT Nipple, Schedule 80, 19/64" ID, 316 SS, 12"L (ZUSA-PF-4417)
- ZORO SELECT 1-1/2" FNPT SS Locknut (4381038070)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/2" x 3/8" FNPT (ZUSA-PF-6890)
- Zoro Select Fittings