Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Schedule 40, 316/316L SS
Mfr # 4381002410
Zoro # G000441718
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Schedule 40 Socket Weld Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B1.20.1, ASME B16.5
- Class/Pressure Class 150
- Bolt Circle Diameter 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381002410
- Zoro # G000441718
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Bolt Circle Diameter | 2 3/4 in |
Bolt Hole Diameter | 5/8 in |
Nominal Pipe Size | 3/4 in |
Flange Outside Diameter | 3 7/8 in |
Details
Specific Fitting Shape | Schedule 40 Socket Weld Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B1.20.1, ASME B16.5 |
Class/Pressure | Class 150 |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Fitting Material & Grade | 316/316L Stainless Steel |
Flange Type | Weld Neck Flange |
Flange Thickness | 1/2 in |
Connection Surface | Raised Face |
Fitting Shape | Flange |
Material Grade | 316/316L |
Class | Class 150 |
Fitting Material | 316 Stainless Steel |
Number of Bolt Holes | 4 |
Description
Schedule 40 Socket Weld Flange, Raised Face, 3/4 in Nominal Pipe Size, 3 7/8 in Flange Outside Diameter, 1/2 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN-AFC-RF-S4-1-94031)
- PARKER 3/8" Copper Seal Bonnet PK 10 (3GF-6)
- CHARLOTTE PIPE AND FOUNDRY PLUG 3/4"" SCHE 80 PVC (PVC81131200)
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (461-030)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002420)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002440)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002450)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", BSPT (ZUSA-PF-7570)
- ZORO SELECT 3" FNPT SS Cross (4381037900)
- ZORO SELECT Cross, 304 SS, 3/8"Pipe Size, Class 150 (ZUSA-PF-8234)
- Zoro Select Fittings