Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Schedule 40, 304/304L SS
Mfr # 4381001480
Zoro # G500442253
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Schedule 40 Weld Neck Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Pipe Fitting Material & Grade 304/304L Stainless Steel
- Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381001480
- Zoro # G500442253
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 9 in |
Nominal Pipe Size | 4 in |
Bolt Circle Diameter | 7 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Specific Fitting Shape | Schedule 40 Weld Neck Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Pipe Fitting Material & Grade | 304/304L Stainless Steel |
Fitting Shape | Flange |
Flange Thickness | 15/16 in |
Fitting Material | 304 Stainless Steel |
Flange Type | Weld Neck Flange |
Number of Bolt Holes | 8 |
Material Grade | 304/304L |
Connection Surface | Raised Face |
Description
Schedule 40 Weld Neck Flange, Raised Face, 4 in Nominal Pipe Size, 9 in Flange Outside Diameter, 15/16 in Flange Thickness, Stainless Steel, 304/304L, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST6BNH01)
- NVENT CADDY Riser Clamp (EZR0400)
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-75)
- METPAR CORP Polymer Bathroom Partitions Complete 2 In-Corner Compartment 76" Wide - Gray (PYIC2GD)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001470)
- ZORO SELECT 1" FNPT 316 SS 90 Degree Elbow, Max. Pressure: 300 psi (609E111N010)
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N012014)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8772)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 2" L (ZUSA-PF-1370)
- ZORO SELECT 1" FNPT 304 SS Threaded Tee (2UA93)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,316, Thrd Heavy (4381034890)
- Zoro Select Fittings