Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Schedule 40, 304/304L SS
Mfr # 4381001470
Zoro # G800442144
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Schedule 40 Weld Neck Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Connection Surface Raised Face
- Material Grade 304/304L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381001470
- Zoro # G800442144
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 3 in |
Bolt Circle Diameter | 6 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 7 1/2 in |
Details
Specific Fitting Shape | Schedule 40 Weld Neck Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Connection Surface | Raised Face |
Material Grade | 304/304L |
Fitting Material | 304 Stainless Steel |
Flange Type | Weld Neck Flange |
Number of Bolt Holes | 4 |
Fitting Shape | Flange |
Pipe Fitting Material & Grade | 304/304L Stainless Steel |
Flange Thickness | 15/16 in |
Description
Schedule 40 Weld Neck Flange, Raised Face, 3 in Nominal Pipe Size, 7 1/2 in Flange Outside Diameter, 15/16 in Flange Thickness, Stainless Steel, 304/304L, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8353E038 (222641)
- ZORO SELECT Tubing Cutter, Ratcheting, 1/4 to 1-1/8" (3KRF9)
- CHICAGO FAUCET Offset Supply Arm, Brass (GCJKABCP)
- BANJO Cam and Groove Fitting Gasket, EPDM (M202G)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001480)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 12"L (ZUSA-PF-1564)
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- ZORO SELECT 4" Welded SS Slip-On Flange (4381000480)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- ZORO SELECT Elbow, 90 deg, 3", 150,304, Thrd Heavy (4381030700)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- Zoro Select Stainless Steel Pipe Fittings