Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Schedule 10, 304/304L SS
Mfr # 4381001270
Zoro # G700442138
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Schedule 10 Weld Neck Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Flange Outside Diameter 9 in
- Flange Type Weld Neck Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381001270
- Zoro # G700442138
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 9 in |
Nominal Pipe Size | 4 in |
Bolt Hole Diameter | 3/4 in |
Bolt Circle Diameter | 7 1/2 in |
Details
Specific Fitting Shape | Schedule 10 Weld Neck Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Flange Type | Weld Neck Flange |
Material Grade | 304/304L |
Pipe Fitting Material & Grade | 304/304L Stainless Steel |
Flange Thickness | 15/16 in |
Fitting Shape | Flange |
Number of Bolt Holes | 8 |
Connection Surface | Raised Face |
Fitting Material | 304 Stainless Steel |
Description
Schedule 10 Weld Neck Flange, Raised Face, 4 in Nominal Pipe Size, 9 in Flange Outside Diameter, 15/16 in Flange Thickness, Stainless Steel, 304/304L, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" CPI Brass Union Tee (12-12-12 JBZ-B)
- DELTA Delta Tub Spout - Pull-Up Diverter (RP5834)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-B)
- BANJO 1-1/2" Female Coupler Dust Cap (150CAP)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001260)
- ZORO SELECT 4" Butt Weld 304L SS Stub End Type A Sch 10 (4381023080)
- ZORO SELECT 1/2" FNPT 304/304L SS Tee (1000300212)
- ZORO SELECT 3/8" FNPT 304 SS Union (400U111N038)
- ZORO SELECT Coupling, 1/2", 150,316, Thrd Heavy (4381034230)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N030112)
- LEGEND VALVE 3" x 4" 316 SS NIPPLE (316-206)
- Zoro Select Stainless Steel Pipe Fittings