Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Lap Joint, 304/304L SS
Mfr # 4381000300
Zoro # G900442075
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Class/Pressure Class 150
- Pipe Fitting Material & Grade 304/304L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000300
- Zoro # G900442075
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Bolt Circle Diameter | 9 1/2 in |
Flange Outside Diameter | 11 in |
Nominal Pipe Size | 6 in |
Bolt Hole Diameter | 7/8 in |
Details
Specific Fitting Shape | Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | 304/304L Stainless Steel |
Connection Surface | Lap Joint |
Fitting Shape | Flange |
Number of Bolt Holes | 8 |
Class | Class 150 |
Pressure Level | Low Pressure (100-299 psi) |
Flange Type | Lap Joint Flange |
Flange Thickness | 1 in |
Material Grade | 304/304L |
Fitting Material | 304 Stainless Steel |
Description
Flange, Lap Joint, 6 in Nominal Pipe Size, 11 in Flange Outside Diameter, 1 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 9 3/4 in H (255483-75)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3/4" x 1/2" Pipe Size, FNPT x FNPT (9830-101)
- ZORO SELECT Tee, 1/2", 150,316, Thrd Heavy (4381037430)
- MUELLER BALL VLV BRSS SWEAT 1/2"" (107-453NL)
- ZORO SELECT 3/4" MNPT SS Hex Head Plug (4307000458)
- ZORO SELECT Half Coupling, 2"150,304, Thrd Heavy (4381031880)
- ZORO SELECT 2-1/2" Welded SS Weld Neck Flange Sch 40 (4381004640)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307000454)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N212020)
- ZORO SELECT 1" FNPT 304/304L SS Tee (2000300212)
- Zoro Select Fittings