Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Blind Flange, 316/316L SS
Mfr # 4381001880
Zoro # G400441660
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B1.20.1, ASME B16.5
- Fitting Material 316 Stainless Steel
- Pipe Fitting Material & Grade 316/316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381001880
- Zoro # G400441660
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 9 in |
Bolt Hole Diameter | 3/4 in |
Bolt Circle Diameter | 7 1/2 in |
Nominal Pipe Size | 4 in |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B1.20.1, ASME B16.5 |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | 316/316L Stainless Steel |
Flange Thickness | 15/16 in |
Pressure Level | Low Pressure (100-299 psi) |
Material Grade | 316/316L |
Number of Bolt Holes | 8 |
Class/Pressure | Class 150 |
Class | Class 150 |
Fitting Shape | Flange |
Connection Surface | Raised Face |
Flange Type | Blind Flange |
Description
Blind Flange, Raised Face, 4 in Nominal Pipe Size, 9 in Flange Outside Diameter, 15/16 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Supurr-Flex 8 ft. Dryer Vent Kit (SK8WF)
- ZORO SELECT 1/2" x 3/8" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338024854)
- MIDWEST FASTENER 5/16" Brass Compression Sleeves 15PK (35704)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- ZORO SELECT 1/2" FNPT 304 SS 45 Degree Elbow (404E111N012)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Cap (60RDC111N114)
- ZORO SELECT Square Plug, 1/8", 150,304, Thrd Heavy (4381033200)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV2)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- ZORO SELECT 3/4" Socket Weld 304 SS Tee (2UE34)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N114012)
- Zoro Select Stainless Steel Pipe Fittings