Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Blind Flange, 316/316L SS
Mfr # 4381001840
Zoro # G000442265
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B1.20.1, ASME B16.5
- Number of Bolt Holes 4
- Flange Type Blind Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381001840
- Zoro # G000442265
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 1 1/2 in |
Flange Outside Diameter | 5 in |
Bolt Circle Diameter | 4 3/4 in |
Bolt Hole Diameter | 5/8 in |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B1.20.1, ASME B16.5 |
Number of Bolt Holes | 4 |
Flange Type | Blind Flange |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | 316/316L Stainless Steel |
Fitting Shape | Flange |
Class/Pressure | Class 150 |
Flange Thickness | 11/16 in |
Material Grade | 316/316L |
Class | Class 150 |
Pressure Level | Low Pressure (100-299 psi) |
Connection Surface | Raised Face |
Description
Blind Flange, Raised Face, 1 1/2 in Nominal Pipe Size, 5 in Flange Outside Diameter, 11/16 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers (T90331)
- ZURN Complete Repair Kit, Rk12-420 (RK12-420)
- ZORO SELECT 3/4" FNPT Galvanized Union (1MPJ9)
- DELTA Dorval 24" Towel Bar (75624-CZ)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001890)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001870)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001800)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- ZORO SELECT 2" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N020012)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381002680)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8324)
- Zoro Select Fittings