Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Blind Flange, 316/316L SS
Mfr # 4381001820
Zoro # G900442273
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B1.20.1, ASME B16.5
- Fitting Material 316 Stainless Steel
- Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381001820
- Zoro # G900442273
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Bolt Hole Diameter | 5/8 in |
Bolt Circle Diameter | 3 1/8 in |
Flange Outside Diameter | 4 1/4 in |
Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B1.20.1, ASME B16.5 |
Fitting Material | 316 Stainless Steel |
Fitting Shape | Flange |
Material Grade | 316/316L |
Number of Bolt Holes | 4 |
Pressure Level | Low Pressure (100-299 psi) |
Class/Pressure | Class 150 |
Flange Type | Blind Flange |
Pipe Fitting Material & Grade | 316/316L Stainless Steel |
Class | Class 150 |
Flange Thickness | 1/2 in |
Connection Surface | Raised Face |
Description
Blind Flange, Raised Face, 1 in Nominal Pipe Size, 4 1/4 in Flange Outside Diameter, 1/2 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff Tub Spout With Diverter Matte Black (27406-BL)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 2 in Pipe Size (855-020)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/4)
- HOSE MASTER 1/2In X 10 Ft Cryogenic Hose (G50CN10)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001840)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001880)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001890)
- ZORO SELECT Union, 1", 150,316, Thrd Heavy (4381037650)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002450)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- ZORO SELECT 3" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009650)
- Zoro Select Stainless Steel Pipe Fittings