Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Blind Flange, 304/304L SS
Mfr # 4381000100
Zoro # G400442032
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Flange Type Blind Flange
- Fitting Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000100
- Zoro # G400442032
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Bolt Hole Diameter | 7/8 in |
Flange Outside Diameter | 11 in |
Nominal Pipe Size | 6 in |
Bolt Circle Diameter | 9 1/2 in |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Flange Type | Blind Flange |
Fitting Material | 304 Stainless Steel |
Number of Bolt Holes | 8 |
Class | Class 150 |
Connection Surface | Raised Face |
Flange Thickness | 1 in |
Pipe Fitting Material & Grade | 304/304L Stainless Steel |
Material Grade | 304/304L |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Shape | Flange |
Class/Pressure | Class 150 |
Description
Blind Flange, Raised Face, 6 in Nominal Pipe Size, 11 in Flange Outside Diameter, 1 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 4", socket, PVC, Simplex Strainer, 150 psi (SB1400SE18)
- JONES STEPHENS 3in. Stainless Steel Repair Clamp, One Bolt, 1/2in. IPS 3/4in. CTS (R30050)
- ZURN Atmospheric Vacuum Breaker 12-35Xlch (12-35XLCH)
- GUY GRAY Dialysis Box One Valve Less Door (82643)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000060)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000040)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000010)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381006040)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,316, Thrd Heavy (4381034890)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N010034)
- ZORO SELECT 4" Welded SS Blind Flange (4381005080)
- Zoro Select Fittings