Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Blind Flange, 304/304L SS
Mfr # 4381000010
Zoro # G200442102
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Fitting Shape Flange
- Material Grade 304/304L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000010
- Zoro # G200442102
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Bolt Circle Diameter | 2 3/4 in |
Nominal Pipe Size | 3/4 in |
Flange Outside Diameter | 3 7/8 in |
Bolt Hole Diameter | 5/8 in |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Fitting Shape | Flange |
Material Grade | 304/304L |
Flange Thickness | 1/2 in |
Class/Pressure | Class 150 |
Fitting Material | 304 Stainless Steel |
Pipe Fitting Material & Grade | 304/304L Stainless Steel |
Pressure Level | Low Pressure (100-299 psi) |
Flange Type | Blind Flange |
Number of Bolt Holes | 4 |
Connection Surface | Raised Face |
Class | Class 150 |
Description
Blind Flange, Raised Face, 3/4 in Nominal Pipe Size, 3 7/8 in Flange Outside Diameter, 1/2 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- PARKER 45 Extruded Street Elbow, Brass, 3/4 in (2214P-12-12)
- KOHLER Manual Flushometer Valve For 0.125 Gpf Washdown Urinal (76317-CP)
- BELL & GOSSETT 1/2", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1/2)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000100)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000040)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000090)
- ZORO SELECT 1" FNPT 316 SS Threaded Tee (2UA35)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 10 (4381011640)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381020650)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- Zoro Select Fittings