Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, Blind Flange, 304/304L SS
Mfr # 4381000000
Zoro # G900442112
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Material Grade 304/304L
- Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000000
- Zoro # G900442112
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Bolt Hole Diameter | 5/8 in |
Flange Outside Diameter | 3 1/2 in |
Bolt Circle Diameter | 2 3/8 in |
Details
Specific Fitting Shape | Blind Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Material Grade | 304/304L |
Class | Class 150 |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Shape | Flange |
Fitting Material | 304 Stainless Steel |
Number of Bolt Holes | 4 |
Class/Pressure | Class 150 |
Flange Type | Blind Flange |
Connection Surface | Raised Face |
Pipe Fitting Material & Grade | 304/304L Stainless Steel |
Flange Thickness | 7/16 in |
Description
Blind Flange, Raised Face, 1/2 in Nominal Pipe Size, 3 1/2 in Flange Outside Diameter, 7/16 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" S-603 PVC BALL VALVE (201-210)
- STREAMLINE Copper Flange (W 02980NL)
- ANVIL 2" x 2" x 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310525209)
- KOHLER Handle Base Kit, Cross (1153945-G)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 2 ft L (ZUSA-PF-1622)
- ZORO SELECT 2" Socket Weld SS Socket Weld Flange Sch 40 (4381004040)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT (ZUSA-PF-8977)
- ZORO SELECT 1/2" FNPT 304/304L SS 90 Degree Elbow (1000300112)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 2" L (ZUSA-PF-1368)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU5)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1-1/4" (4307000266)
- Zoro Select Stainless Steel Pipe Fittings