Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, 304/304L SS, 3/4" Pipe Size
Mfr # 4381000410
Zoro # G000442104
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip-On Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Pipe Fitting Material & Grade 304/304L Stainless Steel
- Connection Surface Raised Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000410
- Zoro # G000442104
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Bolt Hole Diameter | 5/8 in |
Flange Outside Diameter | 3 7/8 in |
Nominal Pipe Size | 3/4 in |
Bolt Circle Diameter | 2 3/4 in |
Details
Specific Fitting Shape | Slip-On Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Pipe Fitting Material & Grade | 304/304L Stainless Steel |
Connection Surface | Raised Face |
Fitting Material | 304 Stainless Steel |
Number of Bolt Holes | 4 |
Fitting Shape | Flange |
Flange Thickness | 1/2 in |
Pressure Level | Low Pressure (100-299 psi) |
Class | Class 150 |
Class/Pressure | Class 150 |
Material Grade | 304/304L |
Flange Type | Slip-On Flange |
Description
Slip-On Flange, Raised Face, 3/4 in Nominal Pipe Size, 3 7/8 in Flange Outside Diameter, 1/2 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- AMERICAN STANDARD Non-Diverting Tub Spout-Chr (072325-0020A)
- KOHLER Cachet Toilet Seat (4636-rl-0)
- GROHE Universal Handle Chrome (48192000)
- ZORO SELECT Pipe Flange, 304/304L SS, 1 1/2" Pipe Size (4381000440)
- ZORO SELECT Pipe Flange, 304/304L SS, 2 1/2" Pipe Size (4381000460)
- ZORO SELECT 1/4" FNPT SS Threaded Cap (4307001104)
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling (4307001724)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1/2 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N012014)
- ZORO SELECT 1" FSW 316/316L SS 45 Degree Elbow (2001300318)
- ZORO SELECT 1-1/4" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N114012)
- Zoro Select Fittings