Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe Flange, 304/304L SS, 1 1/2" Pipe Size
Mfr # 4381000440
Zoro # G300442095
original price:
$41.62
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip-On Flange
- Pipe Fitting Material Stainless Steel
- Standards ASME A182, ASME B16.5
- Fitting Shape Flange
- Connection Surface Raised Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381000440
- Zoro # G300442095
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 5 in |
Bolt Circle Diameter | 3 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Bolt Hole Diameter | 5/8 in |
Details
Specific Fitting Shape | Slip-On Flange |
Pipe Fitting Material | Stainless Steel |
Item | Pipe Flange |
Standards | ASME A182, ASME B16.5 |
Fitting Shape | Flange |
Connection Surface | Raised Face |
Number of Bolt Holes | 4 |
Class | Class 150 |
Flange Thickness | 1/2 in |
Class/Pressure | Class 150 |
Material Grade | 304/304L |
Pipe Fitting Material & Grade | 304/304L Stainless Steel |
Flange Type | Slip-On Flange |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Material | 304 Stainless Steel |
Description
Slip-On Flange, Raised Face, 1 1/2 in Nominal Pipe Size, 5 in Flange Outside Diameter, 1/2 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 3/4 in. Reducing Female Sweat Adapter (EPXFS1234)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3"" (PVC006001200)
- ENGEL Replacement Latch, Fits Engel (UC DRY BOX LATCH)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- ZORO SELECT Pipe Flange, 304/304L SS, 2 1/2" Pipe Size (4381000460)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-7452)
- ZORO SELECT 2" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 40 (3964533312)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- ZORO SELECT Flanges (FLS63RFTH600)
- Zoro Select Stainless Steel Pipe Fittings