Shop All Black Pipe Fittings
Zoro Select
FBSPT, Iron Black Coated Malleable Iron Pipe Fitting
Mfr # 793FH1
Zoro # G304415880
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Iron
- Specific Fitting Shape Cap
- Fitting Connection Type FBSPT
- Standards ASTM A197, BS EN 1562
- Max. Steam Pressure 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FH1
- Zoro # G304415880
- UPC # 193005240073
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Outside Diameter | 1 in |
Overall Length | 15/16 in |
Thread Size | 3/8-19 |
Description
Cap, 3/8 in Nominal Pipe Size, Iron, Black, BS EN 1562, Class Class 150, For Pipe Schedule 40, FBSPT, 1 in Outside Diameter, 15/16 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 19, 3/8-19, Magnetic No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cosmic Sand 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0010)
- FLUIDMASTER Tank Lever Euro Platinum (686)
- PROSOURCE Flex Coupling 4In (FC56-44)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x1/4In. (783YF1)
- ZORO SELECT Socket Weld, Black Forged Steel Half Coupling (1MNY4)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND1)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810041806)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB5)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV5)
- LEGEND VALVE 1" BLACK CAP (350-485C)
- Zoro Select Black Pipe Fittings