Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FP6
Zoro # G904415808
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Standards ASTM A197, BS EN 1562
- Overall Length 4 3/8 in
- Bend Nominal Dimensions 2 7/8 x 4 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793FP6
- Zoro # G904415808
- UPC # 193005235307
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 4 3/8 in |
Bend Nominal Dimensions | 2 7/8 x 4 2/5 |
Fitting Thread Size B | 2 in -11 |
Fitting Side B Outside Diameter | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 5/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Thread Size A | 2 in -11 |
Fitting Thread Size C | 2 in -11 |
Fitting Side A Outside Diameter | 2 5/16 in |
Thread Size | 2 in -11 x 2 in -11 x 2 in -11 |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Description
Tee, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- MADE TO MATCH FLMODERN2 3/4" Escutcheon Made to Match (FLMODERN2)
- BK RESOURCES 29.5 in W x 76.1875 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-24-14-24LS)
- EVERFLOW FIP Dielectric Union Pipe Fitting 1-1/4" (DUFF0114-NL)
- ZORO SELECT 1" x 3/8" FNPT Galvanized Reducer (0811087212)
- ZORO SELECT 1" FNPT Galvanized Tee (5P846)
- ZORO SELECT 2" x 2" x 3/4" FNPT Galvanized Reducing Tee (0811049410)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (5P870)
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- ZORO SELECT 3/4" FNPT Galvanized Cap (5P902)
- ANVIL 1-1/2" FNPT Galvanized Union (0313822165)
- Zoro Select Fittings