Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FP5
Zoro # G904415792
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Standards ASTM A197, BS EN 1562
- Class Class 150
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FP5
- Zoro # G904415792
- UPC # 193005235291
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Thread Size A | 1 1/2 in -11 |
Fitting Side C Outside Diameter | 1 7/8 in |
Bend Nominal Dimensions | 2 1/3 x 3 7/9 |
Fitting Thread Size C | 1 1/2 in -11 |
Pipe Size | 1 1/2 in |
Overall Length | 3 3/4 in |
Fitting Thread Size B | 1 1/2 in -11 |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Thread Size | 1 1/2 in -11 x 1 1/2 in -11 x 1 1/2 in -11 |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Description
Tee, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 1/2 in Pipe Size (464-130)
- STEEL & OBRIEN 1" & 1-1/2" x 1/2" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.50-304)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X2)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- ZORO SELECT Cap, 6 In, NPT, Galv (783YD8)
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- ZORO SELECT 2" FNPT Galvanized Floor Flange (5P972)
- ZORO SELECT Union, 2", 300 gal. (4316012662)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P879)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1LBP1)
- Zoro Select Fittings