Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FP4
Zoro # G304415828
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Standards ASTM A197, BS EN 1562
- Fitting Side C Type BSPT
- Bend Nominal Dimensions 1 2/3 x 2 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FP4
- Zoro # G304415828
- UPC # 193005235284
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Bend Nominal Dimensions | 1 2/3 x 2 7/8 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Thread Size B | 1 in -11 |
Pipe Size | 1 in |
Fitting Thread Size A | 1 in -11 |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Thread Size C | 1 in -11 |
Overall Length | 2 7/8 in |
Fitting Side C Outside Diameter | 1 1/4 in |
Thread Size | 1 in -11 x 1 in -11 x 1 in -11 |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Description
Tee, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION TOWEL BAR 24"" STN WHT (297-020607OB)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068158)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx24 (WB00-24N)
- ZORO SELECT 3/4" FNPT Galvanized Cap (5P902)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- ZORO SELECT Galv.Nipple, Welded, 4 x 36 (793LP9)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- ZORO SELECT 1-1/4" FNPT Galvanized Union (1MPK2)
- ZORO SELECT Pipe Flange, Threaded, Steel, 2"Pipe Size (BULK-PF-597)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (5P962)
- Zoro Select Fittings