Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FP3
Zoro # G804415724
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Standards ASTM A197, BS EN 1562
- Includes Pre-Applied Thread Sealant No
- Fitting Side B Outside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FP3
- Zoro # G804415724
- UPC # 193005235277
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 1 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Overall Length | 2 7/16 in |
Fitting Side C Outside Diameter | 1 in |
Fitting Thread Size B | 3/4 in -14 |
Bend Nominal Dimensions | 1 3/7 x 2 1/2 |
Fitting Thread Size A | 3/4 in -14 |
Fitting Thread Size C | 3/4 in -14 |
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Thread Size | 3/4 in -14 x 3/4 in -14 x 3/4 in -14 |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Description
Tee, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- ZORO SELECT 4" Welded SS Lap Joint Flange (4381000280)
- LEGEND VALVE 6" X 3" GAL V HEX BUSHING (352-656)
- PARKER Brass Hex Nipple, MNPT, 1/4" Pipe Size (VS216P-4)
- ZORO SELECT 3/4" FNPT Galvanized Half Coupling (1MPJ1)
- ZORO SELECT 1" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P860)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P819)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1MPF2)
- ZORO SELECT 1/8" FNPT Galvanized Tee (5P841)
- ZORO SELECT 3/4" MNPT Galvanized Square Head Plug (5P911)
- PROSOURCE Elbow 90Deg Galv 1/2 (2A-1/2G)
- Zoro Select Fittings