Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FP1
Zoro # G404415766
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Standards ASTM A197, BS EN 1562
- Fitting Side B Nominal Pipe Size 3/8 in
- Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FP1
- Zoro # G404415766
- UPC # 193005235253
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Thread Size C | 3/8 in -19 |
Fitting Thread Size A | 3/8 in -19 |
Pipe Size | 3/8 in |
Overall Length | 1 7/8 in |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Thread Size B | 3/8 in -19 |
Fitting Side C Outside Diameter | 5/8 in |
Bend Nominal Dimensions | 1 x 1 8/9 |
Thread Size | 3/8 in -19 x 3/8 in -19 x 3/8 in -19 |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Description
Tee, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, BSPT, 5/8 in, 19, 3/8 in -19, 3/8 in, Female, BSPT, 5/8 in, 19, 3/8 in -19, 3/8 in, Female, BSPT, 5/8 in, 19, 3/8 in -19, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/2 in x 1 1/4 in Pipe Size (1436212)
- TOTO Seat, Elongated, Soft, Close, Sedona Be, With Cover, polypropylene (SS114#12)
- KOHLER Spray Assembly (1259236-VS)
- RUBBERWORX 3" PART D ALUMINUM QUICK CPL PART D CPL-FPT ALUM (RBX-D-AL-300)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (1MPC7)
- ZORO SELECT 3/4" x 3/8" FNPT Galvanized 90 Degree Reducing Elbow (510-142HC)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1LBT5)
- ZORO SELECT Reducing Coupling, 1-1/2"x1", 300 gal. (4316011422)
- ZORO SELECT Galv.Nipple, Seamless, 3/4XCLOSE (793LW0)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1LBP1)
- LEGEND VALVE 1/8" GALV. SQUARE HEAD PLUG (352-400C)
- Zoro Select Galvanized Pipe Fittings