Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FP0
Zoro # G304415798
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Standards ASTM A197, BS EN 1562
- Fitting Side C Nominal Pipe Size 1/4 in
- Fitting Thread Size A 1/4 in -19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FP0
- Zoro # G304415798
- UPC # 193005235246
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4 in -19 |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -19 |
Pipe Size | 1/4 in |
Fitting Side C Outside Diameter | 1/2 in |
Bend Nominal Dimensions | 6/7 x 1 3/5 |
Fitting Thread Size C | 1/4 in -19 |
Fitting Side B Outside Diameter | 1/2 in |
Overall Length | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Thread Size | 1/4 in -19 x 1/4 in -19 x 1/4 in -19 |
Description
Tee, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, BSPT, 1/2 in, 19, 1/4 in -19, 1/4 in, Female, BSPT, 1/2 in, 19, 1/4 in -19, 1/4 in, Female, BSPT, 1/2 in, 19, 1/4 in -19, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 3/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE006)
- NIBCO 1-1/2 in. CPVC CTS Slip x Slip Coupling Fitting (I4701112)
- JOHNS MANVILLE 2" x 48" L PVC Insulated Pipe Jacket (535299)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3" (4308000020)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 4 (793LX0)
- ZORO SELECT 3/4" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P880)
- ZORO SELECT 3" MNPT x 2" FNPT Galvanized Hex Bushing (511-908BC)
- ZORO SELECT 4" FNPT Galvanized Cap (2WJ69)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (5P803)
- ZORO SELECT 2" FNPS Galvanized Merchant Coupling (61108)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- Zoro Select Galvanized Pipe Fittings