Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FL8
Zoro # G704415916
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Fitting Side A Pipe Threading 11
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FL8
- Zoro # G704415916
- UPC # 193005235024
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 2 5/16 in |
Bend Nominal Dimensions | 2 1/2 x 2 7/8 |
Overall Length | 2 7/8 in |
Fitting Thread Size A | 2 in -11 |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Thread Size B | 1 1/2 in -11 |
Fitting Side B Outside Diameter | 1 7/8 in |
Thread Size | 2 in -11 x 1 1/2 in -11 |
Fitting Pipe Size | 2 in x 1 1/2 in |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 80 (40516)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- DELTA Ashlyn Monitor 17 Series Shower Trim (T17264-BL)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 3/4"" FPT (PVC 08302 1200)
- ZORO SELECT 4" FNPT Galvanized Union (2WJ73)
- ZORO SELECT 3/8" FNPT Galvanized Cap (1LBP9)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 2 (793LW1)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- ZORO SELECT 1-1/4" FNPT Galvanized Floor Flange (5P970)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 6 (793LY7)
- B&K 1/4 In. 90 Deg. Street Galvanized Elbow 1/4 Bend (510-301BG)
- Zoro Select Galvanized Pipe Fittings