Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FL7
Zoro # G904415945
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Includes Seal No
- Fitting Side A Type BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FL7
- Zoro # G904415945
- UPC # 193005235017
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Thread Size A | 2 in -11 |
Fitting Side B Outside Diameter | 1 5/8 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Pipe Size | 1 1/4 in, 2 in |
Bend Nominal Dimensions | 2 1/2 x 2 7/8 |
Overall Length | 2 7/8 in |
Fitting Thread Size B | 1 1/4 in -11 |
Fitting Pipe Size | 2 in x 1 1/4 in |
Thread Size | 2 in -11 x 1 1/4 in -11 |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, 1 1/4 in, Female, BSPT, 1 5/8 in, 11, 1 1/4 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Single Handle 1/3 Hole Contempra Single Control, Centerset Bath, Brushed Gold (LG42-NBG00)
- JOMAR VALVE 1/2" CPVC CTS Solvent Ball Valve (S-605)
- MOEN Handle Cap Kit - (115034)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1MPK3)
- ZORO SELECT Cap, 6 In, NPT, Galv (783YD8)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (5P919)
- ZORO SELECT 2" x 1-1/4" FNPT Galvanized Reducer (5P944)
- ZORO SELECT 2" FNPT Galvanized Coupling (1MPH6)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (1LBH6)
- THRIFCO PLUMBING 3/4 Inch x 3/8 Inch Galvanized Bushing (9218062)
- Zoro Select Galvanized Pipe Fittings