Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FL4
Zoro # G904415884
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Max. Steam Pressure 360 psi
- Bend Nominal Dimensions 2 1/2 x 2 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793FL4
- Zoro # G904415884
- UPC # 193005234980
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Bend Nominal Dimensions | 2 1/2 x 2 7/8 |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 2 7/8 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Pipe Size | 1/2 in, 2 in |
Fitting Thread Size A | 2 in -11 |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Pipe Size | 2 in x 1/2 in |
Thread Size | 2 in -11 x 1/2 in -14 |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commerical Spout (S0020)
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RC150-125)
- EVERFLOW 1/2" Flare x MIP Adapter Pipe Fitting; Brass (F48-12)
- DIXON 1.5 in B5107 RED SILICONE REPAIR KIT SEE (B5107-RKS150)
- ZORO SELECT 3/4" x 1/8" FNPT Galvanized Reducer (0811086610)
- ZORO SELECT 1/2" FNPT Galvanized Floor Flange (5P967)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducing Elbow (4316011538)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 3 (793LT8)
- ZORO SELECT 3/4" FNPT Galvanized Tee (1LBL9)
- ZORO SELECT 1-1/4" FNPT Galvanized Cap (5P904)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized Reducer (2WJ66)
- Zoro Select Galvanized Pipe Fittings