Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FL3
Zoro # G504415857
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Fitting Thread Size B 1 1/4 in -11
- Fitting Side B Pipe Threading 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FL3
- Zoro # G504415857
- UPC # 193005234973
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Thread Size B | 1 1/4 in -11 |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Thread Size A | 1 1/2 in -11 |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Bend Nominal Dimensions | 2 x 2 1/3 |
Overall Length | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Thread Size | 1 1/2 in -11 x 1 1/4 in -11 |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, 1 1/4 in, Female, BSPT, 1 5/8 in, 11, 1 1/4 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Hi Limit (SP11806)
- BOBRICK Cap, Bottle , 34Oz Soap Dispensr (822-94)
- ISPRING Tankless RO Water Filtration System (RCB3P)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-F1000-8p-16665)
- ZORO SELECT Galv.Nipple, Welded, 3/8 x 48 (793LH6)
- ZORO SELECT 4" FNPT Galvanized 45 Degree Elbow (2WJ12)
- ZORO SELECT Galv.Nipple, Welded, 6XCLOSE (793LR4)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN4)
- ZORO SELECT 4" x 2" FNPT Galvanized Reducer (2WJ60)
- ZORO SELECT Elbow, 90 deg, 4", 300 gal. (4316010570)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Elbow (AI-35659)
- Zoro Select Galvanized Pipe Fittings