Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FL2
Zoro # G804415854
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Bend Nominal Dimensions 2 x 2 1/3
- For Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793FL2
- Zoro # G804415854
- UPC # 193005234966
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Bend Nominal Dimensions | 2 x 2 1/3 |
Overall Length | 2 5/16 in |
Fitting Thread Size A | 1 1/2 in -11 |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Thread Size B | 1 in -11 |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Thread Size | 1 1/2 in -11 x 1 in -11 |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FSW 304/304L SS Tee (4001300212)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size (801-130)
- SLOAN Polished Chrome, Manual, Urinal Regal 180 Xl (3082453)
- PARKER String Wound Filter Cartridge, 5 gpm, 2-7/16" O.D., 10 in H, 6 PK (K5B10G)
- ZORO SELECT 1/4" x 1/8" FNPT Galvanized Reducing Elbow (0811006808)
- ZORO SELECT 2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P827)
- ZORO SELECT Elbow, 90 deg, 4", 300 gal. (4316010570)
- ZORO SELECT Galv.Nipple, Welded, 4 x 36 (793LP9)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (1LBL1)
- ANVIL 3/4 In X Close Galvanized Steel Pipe Nipple 150 PSI Lead Free (831019005)
- Zoro Select Galvanized Pipe Fittings