Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FL1
Zoro # G304415965
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Class Class 150
- Fitting Side A Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FL1
- Zoro # G304415965
- UPC # 193005240370
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Thread Size B | 3/4 in -14 |
Overall Length | 2 5/16 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Bend Nominal Dimensions | 2 x 2 1/3 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size A | 1 1/2 in -11 |
Fitting Pipe Size | 1 1/2 in x 3/4 in |
Thread Size | 1 1/2 in -11 x 3/4 in -14 |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- AMERICAN STANDARD Knee Contact Guard, Wall, White (0059020EC.020)
- HONEYWELL RESIDENTIAL WIFI Water Leak Shutoff Valve With 1 NPT Ball Valve, Actuator & Water Sensing Cable (VWS02Y-1)
- ELKAY Stainless Steel, Yes ADA, Bottle Filler (DSSBF8S)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1MPC3)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducing Elbow (4316011538)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (1LBL1)
- ZORO SELECT Elbow, 90 deg, 1/2", 300 gal. (4316010554)
- ZORO SELECT 1" x 3/4" FNPT Galvanized Reducer (1XKW1)
- ZORO SELECT 3/8" FNPS Galvanized Merchant Coupling (61102)
- LEGEND VALVE 3" GALVANIZED UNION (352-450C)
- Zoro Select Fittings