Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FK9
Zoro # G604415962
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Application Air, Natural Gas, Oil, Steam, Water
- Fitting Thread Size B 3/4 in -14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FK9
- Zoro # G604415962
- UPC # 193005240356
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Thread Size B | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 in |
Overall Length | 1 11/16 in |
Fitting Thread Size A | 1 in -11 |
Pipe Size | 1 in, 3/4 in |
Bend Nominal Dimensions | 1 3/4 x 1 2/3 |
Fitting Pipe Size | 1 in x 3/4 in |
Thread Size | 1 in -11 x 3/4 in -14 |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE & FITTING Legend Valve 5/8ODx3/8OD T595 No Lead Chrome Brass 1/4 Turn Angle Stop Valve - (114-604NL)
- ZORO SELECT Nipple, 1-1/2", Thrd at One End, 4", 304 (T4WNH6)
- FLEX-STRUT Pipe Strap, Standard, 2" (FS-7870-2 E/G)
- ZORO SELECT 1-1/2" FNPT Chrome Brass Ball Valve Inline (107-827-CP)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" FNPT Galvanized Reducing Tee (5P865)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1LBP1)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducer (0811089606)
- ZORO SELECT 1" FNPT Galvanized Coupling (1LBP2)
- ZORO SELECT 1-1/2" FNPT Galvanized 45 Degree Elbow (5P837)
- ZORO SELECT 1" FNPT Galvanized Cross (5PAR6)
- SOUTHLAND 1-1/4 In. x 1 In. FPT Reducing Galvanized Coupling (511-365BG)
- Zoro Select Galvanized Pipe Fittings