Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FK8
Zoro # G304415866
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Includes Pre-Applied Thread Sealant No
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FK8
- Zoro # G304415866
- UPC # 193005240349
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Thread Size A | 1 in -11 |
Overall Length | 1 11/16 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 13/16 in |
Bend Nominal Dimensions | 1 3/4 x 1 2/3 |
Pipe Size | 1 in, 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Thread Size | 1 in -11 x 1/2 in -14 |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose Adaptor (-GFE)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- B & K NIPPLE GALV 3""X CLOSE (570-001BC)
- MANSFIELD TANK2BOWL KIT 3 in. (630-0107)
- ZORO SELECT 1/4" FNPT Galvanized Tee (5P842)
- ZORO SELECT 3/4" x 3/8" FNPT Galvanized Reducer (5P932)
- ZORO SELECT 1/8" FNPT Galvanized 45 Degree Elbow (510-200HC)
- ZORO SELECT 2" FNPT Galvanized Cap (1MPL3)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 2 (793LW8)
- ZORO SELECT Elbow, 90 deg, 4", 300 gal. (4316010570)
- DELPHOS 1 Qt. Galvanized Steel Transmission Funnel with Flexible Spout (495)
- Zoro Select Galvanized Pipe Fittings