Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FK7
Zoro # G504415970
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Fitting Side B Type BSPT
- Fitting Side A Pipe Threading 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FK7
- Zoro # G504415970
- UPC # 193005240332
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Bend Nominal Dimensions | 1 1/2 x 1 3/7 |
Fitting Thread Size A | 3/4 in -14 |
Overall Length | 1 3/8 in |
Fitting Thread Size B | 1/2 in -14 |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Outside Diameter | 13/16 in |
Thread Size | 3/4 in -14 x 1/2 in -14 |
Fitting Pipe Size | 3/4 in x 1/2 in |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Repair Seal for Fluidmaster 242 Pack of 10 (272071)
- ZORO SELECT PEX Tubing, White, 1-1/4 in, 100 ft, 100 psi (Q6PC100X)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1150150EG)
- ZSI Beta Clamp, Standard Series, 1-1/8 In Tube (S4018S)
- ZORO SELECT 4" FNPT Galvanized Coupling (2WJ46)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 6 (793LV6)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (511-987HN)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 4 (793LZ3)
- ZORO SELECT 3/8" FNPT Galvanized Hex Locknut (510-902HC)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 6 (793LU8)
- LDR INDUSTRIES 301 2X6 NIPPLE 2X6 GALV PIPE (3012X6)
- Zoro Select Galvanized Pipe Fittings