Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FK4
Zoro # G404415964
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Pipe Fitting Connection Type BSPT x BSPT
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FK4
- Zoro # G404415964
- UPC # 193005240301
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Bend Nominal Dimensions | 2 1/2 x 2 7/8 |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Thread Size A | 2 in -11 |
Fitting Side B Outside Diameter | 2 5/16 in |
Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Overall Length | 2 7/8 in |
Fitting Thread Size B | 2 in -11 |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Thread Size | 2 in -11 x 2 in -11 |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve (1-NR3XL)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- DELTA Dvrter Valve, Assemb RomanTub-R4700 (RP40668)
- ZORO SELECT 3/4" Socket PVC Ball Valve Union (4PGD4)
- ZORO SELECT Galv.Nipple, Welded, 4 x 36 (793LP9)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (1MPC6)
- ZORO SELECT 3" FNPT Galvanized Merchant Coupling (511-230)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 24 (793LV0)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- ZORO SELECT 1/4" FNPT Galvanized Union (1MPJ6)
- ZORO SELECT 2" FNPS Galvanized Merchant Coupling (61108)
- Zoro Select Fittings