Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FK3
Zoro # G504415932
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Fitting Side A Nominal Pipe Size 1 1/2 in
- Fitting Side A Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FK3
- Zoro # G504415932
- UPC # 193005240295
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Bend Nominal Dimensions | 2 x 2 1/3 |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Thread Size A | 1 1/2 in -11 |
Pipe Size | 1 1/2 in |
Fitting Thread Size B | 1 1/2 in -11 |
Overall Length | 2 5/16 in |
Thread Size | 1 1/2 in -11 x 1 1/2 in -11 |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, 1 1/2 in, Female, BSPT, 1 7/8 in, 11, 1 1/2 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Expose Piston Operate Flushvalve, 1.28GPF (Z6203PL-WS1)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-SO-BO-DV-VPB-MXTP)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Overall Width: 22" (3127-AN1)
- ZORO SELECT 1/2" MNPT x 10 ft TBE Black Pipe Sch 40 (583-1200)
- ZORO SELECT 3/8" FNPT Galvanized Tee (5P843)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1MPF2)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (5P848)
- ZORO SELECT Galv.Nipple, Welded, 4 x 48 (793LR0)
- ZORO SELECT Galv.Nipple, Seamless, 3/4XCLOSE (793LW0)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 3 (793LW9)
- Zoro Select Fittings