Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FK2
Zoro # G004415944
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Bend Nominal Dimensions 1 2/3 x 1 2/3
- Includes Seal No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FK2
- Zoro # G004415944
- UPC # 193005240288
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Bend Nominal Dimensions | 1 2/3 x 1 2/3 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Thread Size B | 1 in -11 |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Pipe Size | 1 in |
Overall Length | 1 11/16 in |
Fitting Thread Size A | 1 in -11 |
Fitting Pipe Size | 1 in x 1 in |
Thread Size | 1 in -11 x 1 in -11 |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO PRODUCTS Potassium Permanganate, Pot Perm, Removes Iron/Manganese, 28 oz Bottle, For Greensand Iron Filters (KP02N)
- ACORN CONTROLS O-Ring, 5/16" I.D. x 7/16" O.D. x 1/16" Thick, Pk10 (0401-011-001)
- KOHLER Mounting Kit (1259495)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 56 04)
- ZORO SELECT 4" MNPT x 2" FNPT Galvanized Hex Bushing (2WJ89)
- ZORO SELECT 1-1/4" FNPT Galvanized Floor Flange (5P970)
- ZORO SELECT 1-1/2" FNPT Galvanized Hex Locknut (510-907HC)
- ZORO SELECT 1-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-974HN)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducer (0811089606)
- ZORO SELECT 3" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ18)
- ZORO SELECT Galv.Nipple, Welded, 2 x 126 (793LM0)
- Zoro Select Fittings