Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FK0
Zoro # G004415913
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Finish/Coating Galvanized
- Low Lead Compliance Level Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FK0
- Zoro # G004415913
- UPC # 193005240264
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 13/16 in |
Bend Nominal Dimensions | 1 1/3 x 1 1/7 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/8 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Thread Size | 1/2 in -14 x 1/2 in -14 |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" MNPT Stainless Steel Mini Ball Valve Inline (H-1280-SS-N-1/4)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 37 In. x 1 In. Strip, Clear Single Pack (M 6184)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X5)
- BEMIS TLT SEAT RND SOFT WHT (15EC 000)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P820)
- ZORO SELECT 2" x 2" x 1" FNPT Galvanized Reducing Tee (0811049212)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P823)
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- ZORO SELECT 1" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P824)
- WORLDWIDE SOURCING Tee Galvanized 3/4X3/4X1/2 (11A3/4X3/4X1/2G)
- Zoro Select Fittings