Shop All Galvanized Pipe Fittings
Zoro Select
Pipe Fittings
Mfr # 793FJ9
Zoro # G704415954
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Color Silver
- For Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FJ9
- Zoro # G704415954
- UPC # 193005240257
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Thread Size A | 3/8 in -19 |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Thread Size B | 3/8 in -19 |
Bend Nominal Dimensions | 1 1/6 x 1 |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 in |
Thread Size | 3/8 in -19 x 3/8 in -19 |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, BSPT, 5/8 in, 19, 3/8 in -19, 3/8 in, Female, BSPT, 5/8 in, 19, 3/8 in -19, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF6)
- BECK 1/2" x 12" Black Pipe Nipple Sch 80 (0332618404)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (JKF8210G004)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- ZORO SELECT 1/8" FNPT Galvanized 45 Degree Elbow (510-200HC)
- ZORO SELECT Galv.Nipple, Welded, 1 x 14 (793LJ7)
- ZORO SELECT 3/8" FNPT Galvanized Cap (5P900)
- ZORO SELECT 1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (5P839)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 2 (793LW1)
- ZORO SELECT 3" MNPT x 2" FNPT Galvanized Hex Bushing (511-908BC)
- PROSOURCE Plug Galv Malleable 1/4 (31-1/4G)
- Zoro Select Galvanized Pipe Fittings