Shop All Black Pipe Fittings
Zoro Select
Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting
Mfr # 793FF5
Zoro # G604415733
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Female BSPT
- Standards ASTM A197, BS EN 1562
- Low Lead Certified Standard N/A - Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793FF5
- Zoro # G604415733
- UPC # 193005239916
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 3/4 in -14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Bend Nominal Dimensions | 1 3/7 x 2 1/8 |
Pipe Size (Fittings) | 3/4" |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side A Outside Diameter | 1 in |
Overall Length | 2 1/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 in |
Thread Size | 3/4 in -14 x 3/4 in -14 |
Description
45 Degrees Elbow, Malleable Iron, Black Coated, Not Applicable, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Hex Size: 7/16" (48F-3-2)
- GF PIPING SYSTEMS ChlorFIT Pipe, 1 1/2 in Nominal Pipe Size, White, 10 ft Overall Length, Unthreaded, Schedule 40 (H0400150PW1000)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (25105)
- THETFORD 31120 Aqua Magic Bravura Toilet; Low Profile; White (31120)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (2WU84)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P501)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degrees Street Elbow (783Y43)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-419)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y46)
- ZORO SELECT Black Nipple, Seamless, 3 x 72 (793NA7)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P590)
- Zoro Select Black Pipe Fittings