Shop All Black Pipe Fittings
Zoro Select
Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting
Mfr # 793FE4
Zoro # G504415710
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASTM A197, BS EN 1562
- Finish/Coating Black Coated
- Bend Nominal Dimensions 1 x 1 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FE4
- Zoro # G504415710
- UPC # 193005239800
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Bend Nominal Dimensions | 1 x 1 1/2 |
Fitting Thread Size B | 3/8 in -19 |
Fitting Thread Size A | 3/8 in -19 |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Thread Size | 3/8 in -19 x 3/8 in -19 |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
90 Degrees Elbow, Malleable Iron, Black Coated, Not Applicable, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, BSPT, 5/8 in, 19, 3/8 in -19, 3/8 in, Female, BSPT, 5/8 in, 19, 3/8 in -19, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Polished, Semicircular, Wash Fountain (S93-531)
- AMERICAN STANDARD Dor Panel Side Gasket Am3838N1400 (710367-101.0070A)
- ORBIT IRRIGATION SWEEPER NOZZLE BRASS 5 in. L (58239)
- GERBER PLUMBING Handle Index Button Hot (94-251)
- ZORO SELECT Nipple, For Air, 6 3/32 in I.D., Aluminum (ZUSA-PF-14836)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 90 Degrees Street Elbow (783Y43)
- ZORO SELECT 3" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (2WU34)
- ZORO SELECT 1/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203607)
- ZORO SELECT 3/8" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P508)
- ZORO SELECT 2-1/2" Female NPT Malleable Iron Cap Class 150 (2WU79)
- ZORO SELECT 1-1/2" x 3/4" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025653)
- Zoro Select Black Pipe Fittings