Shop All Black Pipe Fittings
Zoro Select
Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting
Mfr # 793FD6
Zoro # G204415843
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Fitting Connection Type Female BSPT
- Standards ASTM A197, BS EN 1562
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FD6
- Zoro # G204415843
- UPC # 193005239725
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Side B Outside Diameter | 13/16 in |
Overall Length | 1 5/8 in |
Hex Size | 1 7/16 in |
Bend Nominal Dimensions | 1 3/4 x 1 2/3 |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 13/16 in |
Thread Size | 1/2 in -14 x 1/2 in -14 |
Description
Straight, Malleable Iron, Black Coated, Not Applicable, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500140.002)
- JOSEPH JOSEPH TOOTHBRUSH HOLDER PLSTC (70509)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E3SSC-00AM Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Antimicrobial; White (4F1E3SSC-00AM)
- IRONWERKS DESIGNS 3/4" Iron Pipe Cap, 10PK (IW-CAP-3/4-10)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF2)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y51)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (2WU79)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (2WU80)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX1)
- ZORO SELECT FNPT x FNPT x FNPT, Malleable Iron Reducing Tee, Class 300 (4316002232)
- ANVIL 8700126157 .5 in. Malleable Iron Pipe Fitting Black 45 Degree Elbow (230078)
- Zoro Select Fittings