Shop All Black Pipe Fittings
Zoro Select
Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting
Mfr # 793FD5
Zoro # G504415734
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Low Lead Certified Standard N/A - Compliant
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FD5
- Zoro # G504415734
- UPC # 193005239718
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 1 5/8 in |
Hex Size | 1 1/4 in |
Fitting Thread Size A | 3/8 in -19 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Bend Nominal Dimensions | 1 3/5 x 1 2/3 |
Fitting Thread Size B | 3/8 in -19 |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Pipe Size | 3/8 in |
Thread Size | 3/8 in -19 x 3/8 in -19 |
Description
Straight, Malleable Iron, Black Coated, Not Applicable, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, BSPT, 5/8 in, 19, 3/8 in -19, 3/8 in, Female, BSPT, 5/8 in, 19, 3/8 in -19, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (587-360)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 80 (1LLX6)
- DELTA Metering Single Hole Mount, 1 Hole Bathroom Faucet (87T111)
- ZORO SELECT 2" x 3/4" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class STD (3964533301)
- ZORO SELECT 2-1/2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU75)
- ZORO SELECT 4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (2WU61)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ37)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW112)
- ZORO SELECT 6" Black Steel Blind Flange (FLCS1RFBL600)
- ANVIL 1-1/4 Black Malleable Union (0812508810)
- Zoro Select Black Pipe Fittings