Shop All Black Pipe Fittings
Zoro Select
Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting
Mfr # 793FD0
Zoro # G904415730
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Straight
- Standards ASTM A197, BS EN 1562
- Fitting Side A Nominal Pipe Size 2 in
- Fitting Side A Outside Diameter 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793FD0
- Zoro # G904415730
- UPC # 193005239664
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 in |
Overall Length | 2 7/8 in |
Bend Nominal Dimensions | 2 1/2 x 2 7/8 |
Fitting Thread Size A | 2 in -11 |
Thread Size | 2 in -11 x 3/4 in -14 |
Fitting Pipe Size | 2 in x 3/4 in |
Pipe Size | 2 in, 3/4 in |
Description
Straight, Malleable Iron, Black Coated, Not Applicable, Class Class 150, For Pipe Schedule 40, 2 in, Female, BSPT, 2 5/16 in, 11, 2 in -11, 3/4 in, Female, BSPT, 1 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Replacement Lever Spigot, Black (00009522)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- KECKLEY 6" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-600)
- HONEYWELL T675A1532 Temp Control Spdt (T675A1532)
- ZORO SELECT Socket x Socket Cast Iron Tapped 1/4 Bend (220330)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P504)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220682)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Forged Carbon Steel Pipe Union, High Pressure Class 3000 (SUA-S1G9A)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5666)
- ZORO SELECT Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross (783Y85)
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL200)
- Zoro Select Black Pipe Fittings