Shop All Aluminum Pipe Fittings
Zoro Select
Pipe Fitting, Nipple, 1/4MNPT
Mfr # 30E647
Zoro # G4977147
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6061-T6 Aluminum
- Pipe Fitting Material Aluminum
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Nipple
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30E647
- Zoro # G4977147
- UPC # 190735612880
- Country of Origin China
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Head Size | 9/16" |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Pipe Nipple, Aluminum, Anodized, Class Class 300, 1/4 in, Male, NPT, 18, 1/4 in, Male, NPT, 18
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H628)
- ZORO SELECT Water Heater Connector, Cop, 18In, 3/4FIP (22N602)
- NIBCO 1/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/4)
- ZORO SELECT 1-1/4" FNPT 304 SS Tee (40TE111N114)
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- ZORO SELECT Half Coupling, Aluminum, 1/2 in, Class 150 (ZUSA-PF-9444)
- ZORO SELECT Hex Bushing, Aluminum, 2" x 3/4", Class 150 (ZUSA-PF-9412)
- ZORO SELECT Straight Coupling, Aluminum, 3/8", FNPT (ZUSA-PF-9381)
- ZORO SELECT Pipe Bushing, Alum, 1/4 (M)NPTx3/8 (F)NPT (30E652)
- ZORO SELECT Straight Coupling, Aluminum, 1/2 in (ZUSA-PF-9382)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- Zoro Select Fittings