Shop All Carbon Steel Pipe Fittings
Zoro Select
Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2
Mfr # 5RLL0
Zoro # G2339657
product price: $4.55
/pk 2, $2.28/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 9/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLL0
- Zoro # G2339657
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 9/16"-18 |
Pipe Size (Fittings) | 9/16"-18 |
Pipe Size | 9/16 in |
Fitting Side A Nominal Pipe Size | 9/16 in |
Fitting Side B Nominal Pipe Size | 9/16 in |
Fitting Thread Size A | 9/16 in -18 |
Thread Size | 9/16-18 |
Fitting Pipe Size | 9/16 in x 9/16 in |
Fitting Thread Size B | 9/16 in -18 |
Description
90 Degrees Elbow, Carbon Steel, Zinc Plated, 9/16 in, Male, JIC, 18, 9/16 in -18, 9/16 in, Male, JIC, 18, 9/16 in -18, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Tb (702424-L-BL)
- SANI-LAV Foamer Lid Kit, Orange, Plastic (N2F48L)
- ELKAY Sink, Bowl (D233194)
- ANVIL Plug Galv 3/4 (8700159901)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- ZORO SELECT Bushing, Carbon Steel, 150, FNPT x MNPT (5RLE4)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- ZORO SELECT Steel Coupling 1 In, FNPT, PK2 (5RKZ9)
- ZORO SELECT Adapter, 2 in. x 3/4 in., MSW x FNPT (3963009301)
- ZORO SELECT Cap, Carbon Steel, 3969 psi (081-012-000)
- Zoro Select Carbon Steel Pipe Fittings